DP Contactor, 120V
- Mfr # 45GH10AFA
- Zoro # G824152548
product price:Â
$
88.99
/ea
Key Features
Number of Normally Closed Main Contacts
0
Standards
REACH Art. 33, UL
Number of Normally Open Main Contacts
1
Series
42 Series
Includes Shunt
Single Pole with Shunt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45GH10AFA
- Zoro #
- G824152548
- UPC #
- 195125602724
- Country of Origin
- China
Dimensions
- Overall Width
- 1.97 in
- Overall Height
- 3.19 in
Details
- Number of Normally Closed Main Contacts
- 0
- Standards
- REACH Art. 33, UL
- Number of Normally Open Main Contacts
- 1
- Series
- 42 Series
- Includes Shunt
- Single Pole with Shunt
- Item
- DP Contactor
- Full Load Current - Resistive
- 50 A
- Reversing Capability
- Non-Reversing
- Horsepower @ Single Phase - 240V AC
- 5 hp
- NEMA Enclosure Rating
- No Enclosure
- Coil Voltage
- 110-120V AC @ 60 Hz, 110V AC @ 50 Hz
- Horsepower @ Three Phase - 240V AC
- 10 hp
- Terminal Connection Type
- Screw Terminals
- Number of Poles
- 1
- Full Load Current - Inductive
- 40 A
- Contactor Style
- HVACR Definite Purpose Contactor
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110-120V AC @ 60 Hz, 110V AC @ 50 Hz, Series 42 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A, Horsepower @ Three Phase - 240V AC 10 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.