Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elect Zone Valve Actuator, 24V AC, Prop

  • Mfr # 262-02063

  • Zoro # G310043558


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Housing Material
Plastic
Electrical Connection Type
Screw Terminals
Standards
ANSI
Overall Height
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262-02063
Zoro #
G310043558
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 1/4 in
Overall Width
13 1/4 in
Stroke Length
1/4 in

Details

Item
Electric Zone Valve Actuator
Voltage
24V AC
Housing Material
Plastic
Electrical Connection Type
Screw Terminals
Standards
ANSI
Cycle Time
30 sec
Installation Orientation
Horizontal, Vertical
Compatible Valve Action
Normally Open
Control Signal
Proportional
Number of Auxiliary Switches
0
Frequency
50/60 Hz
Product Type
Electric Zone Valve Actuator
Compatible Valve Body Pattern
Two-Way
Compatible Close-Off Pressure
40 psi
NEMA Rating
1
Compatible Brand
Siemens
Return Action
Spring Return
Torque
65 in-lb
Compatible Series
MT
Operating Temperature - Maximum
226 Degrees F
Power Consumption
3 VA
Application
Convectors, Fan Coils, Radiators, Reheat Coils, Terminal Units, Unit Conditioners
Compatible Manufacturer Model Number
599-02063
Operating Temperature - Minimum
35 Degrees F
Includes Electrical Leads
Electrical Leads Included

Description

Electric Zone Valve Actuator, Application Convectors, Fan Coils, Radiators, Reheat Coils, Terminal Units, Unit Conditioners, Auxiliary Contact Form Not Applicable, Compatible Brand Siemens, Compatible Close-Off Pressure 40 psi, Compatible Manufacturer Model Number 599-02063, Compatible Series MT, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal Proportional, Cycle Time 30 sec, Electrical Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.