Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. CED62 BRKR. TYPE 3R 15A 2 POLE

  • Mfr # E3RCED62B015

  • Zoro # G215316122


product price: $9,269.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Line/Load Side Lug
Number of Poles
2
Series
Sentron
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
100kA at 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3RCED62B015
Zoro #
G215316122
UPC #
78364328943
Country of Origin
Mexico

Dimensions

Frame Size
ED

Details

Terminal Connection
Line/Load Side Lug
Number of Poles
2
Series
Sentron
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
100kA at 600V AC
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Amps
15A
AC Voltage Rating
600V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.