
ENCL. ED43B BRKR. TYPE 4X 80A 3 POLE
Mfr # E4XED43B080
Zoro # G015315837
product price: $7,382.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic, Non-Interchangeable
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Frame Size
ED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XED43B080
Zoro #
G015315837
UPC #
78364328440
Country of Origin
Mexico
Dimensions
Frame Size
ED
Details
Trip Type
Thermal Magnetic, Non-Interchangeable
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
480V AC
Number of Poles
3
Max. AIR Rating
18kA at 480V AC
Item
Molded Case Circuit Breaker
Amps
80A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.