
ENCL. ED62S BRKR. TYPE 4X 100A 2 POLE
Mfr # E4XED62S100A
Zoro # G315316206
product price: $7,164.99
/ea
Free Shipping & Returns
Key Features
Frame Size
ED
Amps
100A
Series
Sentron
Number of Poles
2
Trip Type
Non-Interchangeable Magnetic Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XED62S100A
Zoro #
G315316206
UPC #
78364329054
Country of Origin
United States
Dimensions
Frame Size
ED
Details
Amps
100A
Series
Sentron
Number of Poles
2
Trip Type
Non-Interchangeable Magnetic Only
Terminal Connection
Line/Load Side Lug
Max. AIR Rating
18kA at 600V AC
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.