ENCL. HED43 BRKR. TYPE 4X 45A 3 POLE

  • Mfr # E4XHED43B045

  • Zoro # G015316230


product price: $11,717.99
/ea
Free Shipping & Returns

Key Features

Series
Sentron
Max. AIR Rating
42kA at 480V AC
Circuit Breaker Type
Low Voltage Molded Case
Amps
45A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4XHED43B045
Zoro #
G015316230
UPC #
78364328734
Country of Origin
United States

Dimensions

Frame Size
ED

Details

Series
Sentron
Max. AIR Rating
42kA at 480V AC
Circuit Breaker Type
Low Voltage Molded Case
Amps
45A
Number of Poles
3
Item
Molded Case Circuit Breaker
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
480V AC
Trip Type
Thermal Magnetic, Non-Interchangeable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.