
ENCL. HFD62 BRKR. TYPE 4X 90A 2 POLE
Mfr # E4XHFD62B090
Zoro # G815316003
product price: $19,952.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XHFD62B090
Zoro #
G815316003
UPC #
78364329404
Country of Origin
United States
Dimensions
Frame Size
FD
Details
Item
Molded Case Circuit Breaker
AC Voltage Rating
600V AC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Series
Sentron
Number of Poles
2
Amps
90A
Max. AIR Rating
25kA at 600V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.