
ENCL. HJD62 BRKR. TYPE 12 400A 2 POLE
Mfr # E12HJD62B400
Zoro # G015315400
product price: $13,853.99
/ea
Free Shipping & Returns
Key Features
Frame Size
JD
Amps
400A
Terminal Connection
Line/Load Side Lug
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12HJD62B400
Zoro #
G015315400
UPC #
78364329673
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Item
Molded Case Circuit Breaker
Amps
400A
Terminal Connection
Line/Load Side Lug
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
600V AC
Series
Sentron
Trip Type
Thermal Magnetic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.