
ENCL. HJD63 BRKR. TYPE 1 250A 3 POLE
Mfr # E1SHJD63B250
Zoro # G415315932
product price: $20,074.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Mounting Style
Surface
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Amps
250A
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SHJD63B250
Zoro #
G415315932
UPC #
78364329682
Country of Origin
United States
Dimensions
Frame Size
JD
Details
Circuit Breaker Mounting Style
Surface
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Amps
250A
Trip Type
Thermal Magnetic
AC Voltage Rating
600V AC
Series
Sentron
Item
Molded Case Circuit Breaker
Terminal Connection
Line/Load Side Lug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.