ENCL. HMD62 BRKR. TYPE 1 500A 2 POLE

  • Mfr # E1SHMD62B500

  • Zoro # G215316139


product price: $13,492.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
Surface
AC Voltage Rating
600V AC
Number of Poles
2
Amps
500A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1SHMD62B500
Zoro #
G215316139
UPC #
78364330035
Country of Origin
Mexico

Dimensions

Frame Size
MD

Details

Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
Surface
AC Voltage Rating
600V AC
Number of Poles
2
Amps
500A
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker
Series
Sentron
Terminal Connection
Line/Load Side Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.