
ENCL. LD63B BRKR. TYPE 1 300A 3 POLE
Mfr # E1SLD63B300
Zoro # G515315528
product price: $19,836.99
/ea
Free Shipping & Returns
Key Features
Amps
300A
Circuit Breaker Mounting Style
Surface
Series
Sentron
AC Voltage Rating
600V AC
Frame Size
LD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SLD63B300
Zoro #
G515315528
UPC #
78364329802
Country of Origin
Mexico
Dimensions
Frame Size
LD
Details
Amps
300A
Circuit Breaker Mounting Style
Surface
Series
Sentron
AC Voltage Rating
600V AC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Side Lug
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.