
ENCL. LD63B BRKR. TYPE 1 600A 3 POLE
Mfr # E1SLD63B600
Zoro # G615315411
product price: $15,162.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Frame Size
LD
Amps
600A
Circuit Breaker Mounting Style
Surface
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SLD63B600
Zoro #
G615315411
UPC #
78364329807
Country of Origin
Mexico
Dimensions
Frame Size
LD
Details
Number of Poles
3
Amps
600A
Circuit Breaker Mounting Style
Surface
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
600V AC
Trip Type
Thermal Magnetic
Series
Sentron
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.