
ENCL. MD63B BRKR. TYPE 1 600A 3 POLE
Mfr # E1SMD63B600
Zoro # G015315721
product price: $14,321.99
/eaKey Features
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Amps
600A
Circuit Breaker Mounting Style
Surface
Terminal Connection
Line/Load Side Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SMD63B600
Zoro #
G015315721
UPC #
78364330000
Country of Origin
Mexico
Dimensions
Frame Size
MD
Details
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Amps
600A
Circuit Breaker Mounting Style
Surface
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
600V AC
Series
Sentron
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.