
ENCL. ND62B BRKR. TYPE 1 1000A 2 POLE
Mfr # E1SND62B100
Zoro # G715315632
product price: $25,481.99
/eaKey Features
Amps
1000A
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Circuit Breaker Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SND62B100
Zoro #
G715315632
UPC #
78364330090
Country of Origin
United States
Dimensions
Frame Size
ND
Details
Amps
1000A
AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic
Number of Poles
2
Max. AIR Rating
25kA at 600V AC
Series
Sentron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.