Fusible, Safety Switch, Heavy Duty, 600 V, 3PDT, NEMA 1

  • Mfr # DTF363

  • Zoro # G7467923


product price: $3,632.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PDT
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF363
Zoro #
G7467923
UPC #
783643453975
Country of Origin
Mexico

Dimensions

Height
37.0 in
Width
14.2 in
Depth
8.5 in
Minimum Mounting Depth
8 in
Minimum Enclosure Depth
12.18 in
Maximum Mounting Depth
28.11 in
Maximum Enclosure Depth
36.44 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PDT
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
30 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
NEMA Enclosure Type
1
Number of Poles
3
Amps AC
100 A
For Use With
Class H, R, T Fuse
Fusible / Nonfusible
Fusible
Material of Construction
Steel
Duty
Heavy
Metallic / Non-Metallic
Metallic
Number of Wires
3
IP Rating
10
Use
Load Transfer Between Power Sources
Electrical Connection
Lugs
Mounting
Surface
Number of Mounting Holes
3
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Horsepower @ 600V AC
30 hp

Description

Safety Switch, Contact Form 3PDT, Current Rating 100 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class J, Class R, Class T, Height 37 in, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating IP10, Maximum Enclosure Depth 36.44 in, Maximum Mounting Depth 28.11 in, Minimum Enclosure Depth 12.18 in, Minimum Mounting Depth 8 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.