Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF364S

  • Zoro # G8652603


product price: $5,292.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF364S
Zoro #
G8652603
UPC #
783643152007
Country of Origin
Mexico

Dimensions

Width
17.0 in
Height
31.1 in
Depth
10.4 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
150 HP @ 600V
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Number of Poles
3
Number of Wires
3
Metallic / Non-Metallic
Metallic
Amps AC
200 A
Duty
Heavy
For Use With
Class H, J, K, R, T Fuse
IP Rating
20
Fusible / Nonfusible
Fusible
Material of Construction
304 Stainless Steel
Fuse Kit (Class R)
Mfr. No. RFK03L
Mounting
Surface
Electrical Connection
Lugs
Use
Disconnecting Mean For Service Entrance/Loads
Horsepower @ 240V AC
60 hp
Resistance Properties
Corrosion-Resistant
Mounting Style
Surface Mount
NEMA Enclosure Rating
4, 4X
Number of Mounting Holes
3
Horsepower @ 600V AC
150 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 10 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK03L, Height 31 1/8 in, Horsepower @ 240V AC 60 hp, Horsepower @ 600V AC 150 hp, Housing Material 304 Stainless Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.