Shop SIEMENS
See all product information
Create Account
Grainger Product
- Mfr # 540-670A
- Zoro # G916592252
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Mounting Height
5 ft
Sensor Length
2 1/2 in
Minimum Operating Temperature
55 Degrees F
Maximum Operating Temperature
95 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540-670A
- Zoro #
- G916592252
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5 ft
- Sensor Length
- 2 1/2 in
- Overall Height
- 3 3/8 in
- Overall Width
- 2 1/2 in
- Overall Depth
- 1 1/2 in
Description
Grainger Product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.