Shop SIEMENS
See all product information
Create Account
Grainger Product
- Mfr # 540-670B
- Zoro # G016592305
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Color
White
Application
Temperature
Maximum Temperature
95 Degrees F
Product Type
Room Temperature Sensor
Maximum Operating Temperature
95 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 540-670B
- Zoro #
- G016592305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5 ft
- Overall Width
- 2 1/2 in
- Sensor Length
- 2 1/2 in
- Overall Depth
- 1 1/2 in
- Overall Height
- 3 3/8 in
Description
Grainger Product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.