Hydronic Zone Valve
Mfr # 656-0009
Zoro # G616147684
product price: $194.59
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Actuator Control Pressure - Minimum
10 psi
Application
Convectors
Overall Width
3 in
Actuator Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
656-0009
Zoro #
G616147684
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Length
3 3/4 in
Overall Depth
5 3/4 in
Port Connection Size
1/2 in
Details
Item
3-Way Pilot Valve
Body Material
Brass
Actuator Control Pressure - Minimum
10 psi
Application
Convectors
Actuator Type
Pneumatic
Close-Off Pressure
95 psi
Distance Between Inlet and Outlet Port
3 in
Coefficient of Volume (Cv)
2.5
Stem Material
Stainless Steel
Valve Type
Globe
Actuator Control Pressure - Maximum
15 psi
Valve Action
Normally Closed, Normally Open
Body Pattern
Three-Way
Includes Actuator
Actuator Included
Port Connection Type
Flare
Actuator Return Action
Spring Return
For Media
Water
Gasket/Plug Material
Copper
Fluid Temperature - Maximum
250 Degrees F
Product Type
3-Way Mixing Valve
Description
3-Way Pilot Valve, Actuator Control Pressure - Maximum 15 psi, Actuator Control Pressure - Minimum 10 psi, Actuator Return Action Spring Return, Actuator Type Pneumatic, Application Convectors, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 95 psi, Coefficient of Volume (Cv) 2.5, Distance Between Inlet and Outlet Port 3 in, Fluid Temperature - Maximum 250 Degrees F, For Media Water, Gasket/Plug Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.