Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Zone Valve

  • Mfr # M3P80FY

  • Zoro # G616147585


product price: $3,618.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Port Connection Size
3 in
Actuator Type
Electric
Fluid Temperature - Maximum
248 Degrees F
Distance Between Inlet and Outlet Port
310 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3P80FY
Zoro #
G616147585
UPC #
7612914010254
Country of Origin
Germany

Dimensions

Port Connection Size
3 in
Overall Width
12 3/16 in
Overall Depth
7 7/8 in
Overall Length
25 1/2 in

Details

Item
Magnetic Floating Valve
Body Material
Cast Iron
Actuator Type
Electric
Fluid Temperature - Maximum
248 Degrees F
Distance Between Inlet and Outlet Port
310 mm
Actuator Return Action
Spring Return
For Media
Water
Application
Chilled/Hot Water Control
Fluid Temperature - Minimum
35 Degrees F
Actuator Control Signal
Floating
Product Type
Control Valve Assembly
Coefficient of Volume (Cv)
93
Includes Actuator
Actuator Included
Close-Off Pressure
300 kPa
Port Connection Type
Flanged
Spring Action
Spring Return
Gasket/Plug Material
CrNi Steel
Actuator Voltage
24V AC
Frequency
50/60 Hz
Valve Action
Normally Closed
Operating Temperature - Minimum
2 Degrees C
Standards
EN 60529
Installation Orientation
Horizontal, Vertical
Operating Temperature - Maximum
50 Degrees C
Body Pattern
Three-Way

Description

Magnetic Floating Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Three-Way, Close-Off Pressure 300 kPa, Coefficient of Volume (Cv) 93, Distance Between Inlet and Outlet Port 310 mm, Fluid Temperature - Maximum 248 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.