Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Zone Valve

  • Mfr # MVF461H20-5

  • Zoro # G116147740


product price: $2,202.34
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Operating Temperature - Minimum
-5 Degrees C
Spring Action
Spring Return
Frequency
45 to 65 Hz
Fluid Temperature - Maximum
356 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVF461H20-5
Zoro #
G116147740
UPC #
7612914010476
Country of Origin
Germany

Dimensions

Overall Depth
4 1/8 in
Port Connection Size
3/4 in
Overall Width
7 1/2 in
Overall Length
15 7/16 in

Details

Item
Magnetic Valve
Body Material
Cast Iron
Operating Temperature - Minimum
-5 Degrees C
Spring Action
Spring Return
Frequency
45 to 65 Hz
Fluid Temperature - Maximum
356 Degrees F
Product Type
Control Valve Assembly
Valve Action
Normally Closed
Body Pattern
Two-Way
Coefficient of Volume (Cv)
5.9
For Media
Steam, Water, Water with Antifreeze
Distance Between Inlet and Outlet Port
150 mm
Close-Off Pressure
1,000 kPa
Valve Type
Globe
Actuator Return Action
Spring Return
Application
Chilled/Hot Water Control
Operating Temperature - Maximum
45 Degrees C
Fluid Temperature - Minimum
34 Degrees F
Includes Actuator
Actuator Included
Port Connection Type
Flanged
Actuator Type
Magnetic
Gasket/Plug Material
CrNi Steel
Installation Orientation
Horizontal, Vertical
Actuator Control Signal
Proportional
Stem Material
CrNi Steel
Standards
EN60730-x
Actuator Voltage
24V AC/DC

Description

Magnetic Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Proportional, Actuator Return Action Spring Return, Actuator Type Magnetic, Actuator Voltage 24V AC/DC, Application Chilled/Hot Water Control, Body Material Cast Iron, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 1,000 kPa, Coefficient of Volume (Cv) 5.9, Distance Between Inlet and Outlet Port 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.