Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Zone Valve

  • Mfr # MXG461B50-30

  • Zoro # G816147569


product price: $2,666.20
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Actuator Return Action
Spring Return
Operating Temperature - Maximum
45 Degrees C
Product Type
Control Valve Assembly
Gasket/Plug Material
CrNi Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXG461B50-30
Zoro #
G816147569
UPC #
7612914010353
Country of Origin
Germany

Dimensions

Overall Depth
4 in
Port Connection Size
2 in
Overall Width
8 5/16 in
Overall Length
19 1/2 in

Details

Item
Magnetic Valve
Body Material
Brass
Actuator Return Action
Spring Return
Operating Temperature - Maximum
45 Degrees C
Product Type
Control Valve Assembly
Gasket/Plug Material
CrNi Steel
Body Pattern
Two-Way
Operating Temperature - Minimum
-5 Degrees C
Actuator Control Signal
Floating
Stem Material
CrNi Steel
Spring Action
Spring Return
Coefficient of Volume (Cv)
35
Valve Action
Normally Closed
For Media
Water, Water-Glycol Solution to 50%
Fluid Temperature - Minimum
-4 Degrees F
Close-Off Pressure
600 kPa
Installation Orientation
Vertical Preferred
Actuator Type
Magnetic
Frequency
45 to 65 Hz
Standards
EN60730-x
Port Connection Type
Union NPT
Includes Actuator
Actuator Included
Fluid Temperature - Maximum
266 Degrees F
Actuator Voltage
20 to 30V DC; 24V AC
Application
Chilled/Hot Water Control
Distance Between Inlet and Outlet Port
170 mm

Description

Magnetic Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Spring Return, Actuator Type Magnetic, Actuator Voltage 20 to 30V DC; 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 600 kPa, Coefficient of Volume (Cv) 35, Distance Between Inlet and Outlet Port 170 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.