IEC Magnetic Contactor, 1NC, 208V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20161AN62

  • Zoro # G4320267


product price: $55.59
/ea

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20161AN62
Zoro #
G4320267
UPC #
662643907711
Country of Origin
Germany

Dimensions

Overall Depth
3.15 in
Overall Width
1.95 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Width
1.38 in
Frame Size
S00
Overall Height
2.4 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
1
HP @ 3 Phase - 575V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S00
Reversing
No
Series
SIRIUS 3RT20
Watts Loss
0.3W (Current Dependent); 4.8W (Current Independent)
Max. Operating Watts
4 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating
IP20
Horsepower @ Single Phase - 240V AC
1 hp
Mounting Postion
Vertical
Frequency
50/60 Hz
Mechanical Operating Durability
30,000,000
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Resistive
22 A
Includes Auxiliary Contacts
Yes
Phase
Three
Horsepower @ Single Phase - 120V AC
1/3 hp
Number of Normally Open Main Contacts
3
Contactor Style
IEC
Embedded Surge Suppressor
No
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Full Load Current - Inductive
9:00 AM
Maximum Voltage Rating
690V AC

Description

SIEMENS IEC Magnetic Contactor, 1NC, 208 V AC, 3P, Non-Reversing, Screw is rated for operation within IEC standards. The device features 3 poles, non-reversing configuration, compatible with the SIRIUS 3RT20 line (Frame S00), with a coil rated at 208 V AC. It includes one auxiliary contact (1NC) and utilizes screw terminals for wiring. Mounting options include DIN Rail or surface mounting in a vertical orientation; it has an enclosure rated at IP20.

Key features

  • Action: Non-Reversing (factual characteristic)
  • Poles/Main Contacts: 3 poles; normally open main contacts specified as per product design
  • Auxiliary Contacts: 1 Normally Closed contact specified as per product design
  • Coil Voltage: Rated at approximately 208 V AC within specified parameters
  • Frame/Series: information provided for identification purposes only
  • Terminals: Terminal type is screw-type as specified by manufacturer specifications
  • Mounting: Compatible with DIN Rail or surface mounting in vertical position within installation guidelines
  • Enclosure/IP: Enclosure provides an IP20 rating according to standard classifications
  • Max Voltage: Rated for operation up to approximately 690 V AC within manufacturer-specified limits; frequency range of approximately 50/60 Hz supported based on specifications
  • Full Load Amps: Inductive 9 A; Resistive 22 A
  • HP @ Three Phase: 208V 2 hp; 240V 3 hp; 480V 5 hp; 575V 7 1/2 hp
  • Operating Temperature: -13 °F to 140 °F
  • Mechanical Durability: 30,000,000 cycles
  • Overall Dimensions: 3.15 in (D) × 2.40 in (H) × 1.95 in (W)
  • Mounting Hole: Diameter 0.2 in; Hole Spacing: 1.97 in (height) × 1.38 in (width)
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Embedded Surge Suppressor: No
  • Includes Auxiliary Contacts: Yes
  • Watts Loss: 0.3 W (Current Dependent); 4.8 W (Current Independent) (Additional specifications such as Full Load Amps, HP ratings, operating temp, and other listed parameters remain as provided.)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.