Zoro Homepage

IEC Magnetic Contactor, 1NC, 3 P, spring-loaded terminal

  • Mfr # 3RT2017-2BF42

  • Zoro # G615304576


product price: $74.89
/ea
Sold in multiples of 6 for $449.34

Key Features

Auxiliary Contact Form
1NC
Number of Poles
3
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2017-2BF42
Zoro #
G615304576
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
1

Description

Siemens IEC Magnetic Contactor, 1NC, 3P with spring-loaded terminals, is an IEC magnetic contactor—a compact, modular, electrically operated switching device rated for use within IEC standards. It uses an electromagnetic coil to open or close contacts, enabling switching of motors, lighting, and other industrial loads. The device conforms to standard sizing and compatibility specifications.

Item: IEC Magnetic Contactor

  • Auxiliary contact form: 1NC
  • Number of auxiliary contacts: 1
  • Number of poles: 3
  • Terminal connection type: spring-loaded terminal
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.