IEC Magnetic Contactor, 2NC, 110V-120V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23178XB301AK6

  • Zoro # G4319707


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RA23178XB301AK6
Zoro #
G4319707
UPC #
662643898590
Country of Origin
Germany

Dimensions

Overall Width
4.05 in
Frame Size
S00
Overall Height
3.25 in
Overall Depth
3.7 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
2
Includes
Mechanical Interlock
Frame / Series / Class / Code
S00
Reversing
Yes
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
10 hp
Series
SIRIUS 3RA23
IP Rating
IP20
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 240V AC
3 hp
Number of Normally Closed Main Contacts
0
Embedded Surge Suppressor
No
Minimum Operating Temperature
-13 Degrees F
Frequency
50/60 Hz
Phase
Three
Full Load Current - Inductive
12:00 AM
Maximum Operating Temperature
140 Degrees F
Horsepower @ Single Phase - 240V AC
2 hp
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail, Surface
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
3
Full Load Current - Resistive
22 A
Horsepower @ Three Phase - 208V AC
3 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Single Phase - 120V AC
1/2 hp
Mounting Postion
Vertical
Contactor Style
IEC

Description

The SIEMENS - IEC Magnetic Contactor is a reversing type contactor with an auxiliary contact configuration of 2NC. It operates on a coil voltage within the specified ranges of 110V-120V AC and has a frequency of 50/60 Hz. The product, which belongs to the SIRIUS 3RA23 series, comes in an S00 frame size and does not include an enclosure. Its mounting style allows for DIN Rail or surface installation, and it's designed for vertical positioning. The unit includes a mechanical interlock feature designed to prevent simultaneous operation of forward and reverse commands.

Key Features:

  • Reversing action: This feature allows the direction of motor rotation to be changed.
  • Auxiliary Contact Form: With its 2NC form, this device can control additional circuits.
  • Coil Voltage: Rated for operation within the specified voltage ranges of 110V-120V AC.
  • Mounting Style: Can be mounted on either DIN Rails or surfaces providing flexibility during installation.
  • Mechanical Interlock Included: Includes a mechanical interlock feature designed to prevent simultaneous operation of forward and reverse commands.
  • Horsepower Ratings: Horsepower ratings are provided for various configurations, ranging from 1/2 hp @ Single Phase - 120V AC up to10 hp @ Three Phase -600V AC. Actual performance may vary based on specific use conditions.
  • Standards Compliance: Complies with REACH Art33 & WEEE (2012/19/EU) standards as per manufacturer's information.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.