IEC Magnetic Contactor, 2NC, 220V-240V AC, 3 P, Reversing, Screw

  • Mfr # 3RA23168XB301AP6

  • Zoro # G4319682


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC
Coil Voltage
220V-240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
22 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RA23168XB301AP6
Zoro #
G4319682
UPC #
040892633368
Country of Origin
Germany

Dimensions

Width
3.54 in
Depth
2.87 in
Height
3.54 in
Overall Width
2.88 in
Overall Height
3.08 in
Frame Size
S00
Overall Depth
3.71 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC
Coil Voltage
220V-240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
22 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 208V
2 hp
HP @ 3 Phase - 240V
3 hp
Frame / Series / Class / Code
S00
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
Reversing
Yes
Action
Reversing
Coil Volts
220/240 V AC
Includes
Mechanical Interlock
HP @ 1 Phase - 230V
1
Aux. Contact Configuration
2 NC
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
7 1/2 hp
Hz
50/60
HP @ 3 Phase - 480V
5 hp
Series
SIRIUS 3RA23
IP Rating
IP20
Full Load Current - Inductive
9 A
Full Load Current - Resistive
22 A
Number of Normally Closed Main Contacts
0
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Mounting Postion
Vertical
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
690V AC
Phase
Three
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
2 hp
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
1 hp
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 120V AC
1/3 hp

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device (IEC standard) rated for operation within specified electrical parameters. It uses an electromagnetic coil to open or close main contacts, enabling control of motors and other loads. This 3-pole, reversing contactor operates on a 220–240 V AC coil and is compatible with standard mounting methods as specified. It conforms to the specifications of the SIRIUS 3RA23 series; features screw terminals; includes auxiliary contacts as specified; does not include an enclosure (IP20).

Coil voltage: 220–240 V AC

  • Poles: 3
  • Reversing: Yes
  • Main contacts: 3 normally open
  • Auxiliary contacts: 2 normally closed (2 NC)
  • Terminal type: Screw
  • Frame size / Series: S00 / SIRIUS 3RA23
  • Mounting: DIN Rail, Surface; Vertical
  • Enclosure: No Enclosure; IP20
  • Maximum voltage: rated for operation up to 690 V AC within specified conditions
  • Frequency: 50/60 Hz
  • Full-load current: Inductive 9 A; Resistive 22 A
  • Mechanical durability: has a mechanical lifespan based on typical usage conditions
  • Operating temperature: rated for operation within the specified temperature range (-13 to 140 °F)
  • Dimensions: Width 3.54 in; Height 3.08 in; Depth 3.71 in
  • Includes: Mechanical Interlock; Includes Auxiliary Contacts: Yes
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.