IEC Magnetic Contactor, 2NC/2NO, 96V-127V AC, 3 P, Screw

  • Mfr # 3RT1456-6SF36

  • Zoro # G615998461


product price:  $907.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
96V-127V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1456-6SF36
Zoro #
G615998461
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
96V-127V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device that conforms to IEC standards for electrical equipment. It uses an electromagnetic coil to open or close its main contacts and is rated for operation within the specified sizes and configurations. The unit is configured as a 3-pole device with four auxiliary contacts (2NC/2NO) and screw-terminal connections, rated for operation within the specified voltage range.

Key features

  • Item: IEC Magnetic Contactor
  • Coil Voltage: 96V-127V AC
  • Number of Poles: 3
  • Auxiliary Contacts: 4 total (2NC/2NO)
  • Auxiliary Contact Form: 2NC/2NO
  • Terminal Connection Type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.