IEC Magnetic Contactor, 1NO, 110V-120V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20151AK61

  • Zoro # G4320136


product price:  $76.39
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20151AK61
Zoro #
G4320136
UPC #
662643908817
Country of Origin
Germany

Dimensions

Overall Depth
3.25 in
Overall Width
1.95 in
Overall Height
2.4 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Distance - Height
1.97 in
Frame Size
S00

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 1 Phase - 230V
3/4
Frame / Series / Class / Code
S00
Series
SIRIUS 3RT20
IP Rating
IP20
Max. Operating Watts
3 kW (at 400V, AC-4), 3 kW (at 400V, AC-3), 11 kW (at 400V, AC-1)
Watts Loss
0.2W (Current Dependent); 4.4W (Current Independent)
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Single Phase - 120V AC
1/4 hp
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
30,000,000
Contactor Style
IEC
Full Load Current - Resistive
18 A
Phase
Three
Maximum Voltage Rating
690V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
1 1/2 hp
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
140 Degrees F
Full Load Current - Inductive
7:00 AM
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
2 hp
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 240V AC
3/4 hp
Horsepower @ Three Phase - 480V AC
3 hp

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device with 3 poles and a 1NO auxiliary contact. It is energized by a 110–120 V AC coil and rated for operation within IEC standards in the SIRIUS 3RT20 series. It uses screw terminals for connections.

Coil Voltage: 110–120 V AC

  • Frame Size: S00; Frame / Series / Class / Code: S00; Series: SIRIUS 3RT20
  • Depth: 2.87 in; Overall Depth: 3.25 in
  • Height: 1.77 in (mounting); Overall Height: 2.40 in
  • Width: 1.77 in (mounting); Overall Width: 1.95 in
  • Electrical Connection: Screws
  • Terminal Connection Type: Screw
  • Embedded Surge Suppressor: No
  • Mounting Style: DIN Rail, Surface; Mounting Position: Vertical
  • Frequency: 50/60 Hz
  • Phase: Three
  • Poles: 3
  • Reversing: No
  • Maximum Voltage Rating: 690V AC
  • Max. Operating Watts: 3 kW (at 400V, AC-4/AC-3); 11 kW (at 400V, AC-1)
  • Maximum Operating Temperature: 140 Degrees F
  • Minimum Operating Temperature: -13 Degrees F
  • Full Load Amps-Inductive / Full Load Amps-Resistive: 7 A / 18 A
  • HP @ 1 Phase - 120V: 1/4 hp; HP @ 1 Phase - 230V: 45720; HP @ 1 Phase - 240V: 3/4 hp
  • HP @ 3 Phase - 208V: 1 1/2 hp; HP @ 3 Phase - 240V: 2 hp; HP @ 3 Phase - 480V: 3 hp; HP @ 3 Phase - 575V: 5 hp
  • Hz: 50/60
  • Series: SIRIUS 3RT20
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.