IEC Magnetic Contactor, 2NC/2NO, 110V-120V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20161AK643MA0

  • Zoro # G4320346


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20161AK643MA0
Zoro #
G4320346
UPC #
040892633740
Country of Origin
Germany

Dimensions

Mounting Hole Diameter
0.2 in
Frame Size
S00
Overall Height
2.45 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Distance - Width
1.38 in
Overall Depth
3.9 in
Overall Width
1.5 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 575V
7 1/2 hp
Includes
Permanent Mounted Aux Contact
Reversing
No
Frame / Series / Class / Code
S00
HP @ 1 Phase - 230V
1
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RT Safety Contactors
IP Rating
IP20
Watts Loss
0.3W (Current Dependent); 4.4W (Current Independent)
Max. Operating Watts
4 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
Horsepower @ Three Phase - 208V AC
2 hp
Mounting Postion
Vertical
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
22 A
Full Load Current - Inductive
9:00 AM
Horsepower @ Three Phase - 480V AC
5 hp
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
3
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
1 hp
Frequency
50/60 Hz
Mounting Style
DIN Rail, Surface
Phase
Three
Mechanical Operating Durability
30,000,000
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
Maximum Voltage Rating
690V AC
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Horsepower @ Three Phase - 240V AC
3 hp

Description

The Siemens IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switching device rated for operation within IEC-standard applications. It uses a 110–120 V AC coil to operate the main contacts and includes auxiliary contacts configured as 2 NO/2 NC (4 total). The unit is part of the SIRIUS 3RT Safety Contactors series with frame size S00, uses screw terminals, and is supplied with a permanent mounted auxiliary contact. It has no enclosure (IP20) and a maximum voltage rating of 690 V AC, supporting 50/60 Hz operation. The contactor supports 9 A inductive and 22 A resistive full-load currents and offers a long mechanical life, with 30,000,000 cycles.

Key features

  • Coil Voltage: 110–120 V AC
  • Action: Non-Reversing
  • Poles / Main Contacts: 3 poles; 3 normally open main contacts
  • Auxiliary Contacts: 4 total (2 NO / 2 NC)
  • Electrical Connection: Screw terminals
  • Enclosure / IP Rating: No enclosure; IP20
  • Frame / Series: Frame Size S00; Series SIRIUS 3RT Safety Contactors
  • Maximum Voltage: 690 V AC
  • Full Load Amps: Inductive 9 A; Resistive 22 A
  • Watts Loss: 0.3 W (current dependent); 4.4 W (current independent)
  • Mounting: DIN Rail or Surface; Vertical mounting
  • Operating Temperature Range: -13°F to 140°F
  • Included Accessories: Permanent mounted auxiliary contact
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.