IEC Magnetic Contactor, 2NC/2NO, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20271BB443MA0

  • Zoro # G4320793


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20271BB443MA0
Zoro #
G4320793
UPC #
662643915884
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.19 in
Frame Size
S0
Overall Width
2.2 in
Mounting Hole Distance - Height
2.36 in
Overall Height
3.6 in
Overall Depth
5 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
5
HP @ 3 Phase - 575V
25 hp
Frame / Series / Class / Code
Frame B
Reversing
No
Includes
Permanent Mounted Aux Contact
Series
SIRIUS 3RT Safety Contactors
Watts Loss
2.3W (Current Dependent); 5.9W (Current Independent)
IP Rating
IP20
Max. Operating Watts
15 kW (at 400V, AC-3), 28 kW (at 400V, AC-1)
Horsepower @ Three Phase - 600V AC
25 hp
Full Load Current - Resistive
50 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
5 hp
Number of Normally Open Main Contacts
3
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
10 hp
Response Time
4 to 16 msec (Opening Delay at AC), 8 to 40 msec (Closing Delay at AC)
Horsepower @ Three Phase - 480V AC
20 hp
Full Load Current - Inductive
32 A
Phase
Three
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-13 Degrees F
Mounting Style
DIN Rail, Surface
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 208V AC
10 hp
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC
Includes Auxiliary Contacts
Yes
Mounting Postion
Vertical
Embedded Surge Suppressor
No

Description

The SIEMENS - IEC Magnetic Contactor is a non-reversing, three-pole device with a coil voltage of 24V DC. It's designed for industrial applications and features an auxiliary contact configuration of 2NO/2NC. The contactor has a screw electrical connection and can be mounted on DIN rails or surfaces in a vertical position. With no enclosure, it carries an IP20 rating for protection against solid objects up to 12mm but not against liquids. This product belongs to the SIRIUS 3RT Safety Contactors series.

Key Features:

  • Non-Reversing Action: This product is designed for unidirectional operation.
  • Auxiliary Contact Form (2NC/2NO): Provides additional circuit flexibility by offering two normally closed and two normally open contacts.
  • Coil Voltage: Requires a coil voltage of 24V DC for activation of its switching mechanism.
  • Mounting Style: Can be mounted on DIN Rail or Surface, providing versatility in installation options.
  • Horsepower Ratings: Specifications vary based on phase and voltage, with a range from 2 hp at single phase-120V AC to 25 hp at three-phase-600V AC.
  • Maximum Operating Temperature: Rated for operation at temperatures up to 140 Degrees F.
  • Standards Compliance: Complies with REACH Art 33 and WEEE (2012/19/EU) standards ensuring responsible use of substances and electronic waste management respectively.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.