IEC Magnetic Contactor, 1NC/1NO, 110V-120V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23261AK60

  • Zoro # G4320014


product price:  $128.53
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT23261AK60
Zoro #
G4320014
UPC #
040892575231
Country of Origin
Germany

Dimensions

Frame Size
S0
Overall Depth
5.2 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Height
2.95 in
Overall Height
3.6 in
Overall Width
3.05 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
HP @ 1 Phase - 230V
3
HP @ 3 Phase - 575V
15 hp
Frame / Series / Class / Code
S0
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RT23
Max. Operating Watts
8 kW (at 400V, AC-4), 8 kW (at 400V, AC-3)
IP Rating
IP20
Watts Loss
2.4W
Frequency
50/60 Hz
Mounting Postion
Vertical
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Single Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Phase
3
Horsepower @ Three Phase - 600V AC
15 hp
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
4
Horsepower @ Three Phase - 240V AC
5 hp
Contactor Style
IEC
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 208V AC
5 hp
Mechanical Operating Durability
10,000,000
Embedded Surge Suppressor
No
Full Load Current - Resistive
35 A
Full Load Current - Inductive
15.5 A

Description

The Siemens IEC Magnetic Contactor is a 4-pole, non-reversing, electrically operated switch rated for operation within IEC-standard control panels. It uses a 110–120 V AC coil and provides two auxiliary contacts (1NO/1NC) in addition to four normally open main contacts. The device is part of the SIRIUS 3RT23 series (frame size S0) and can be mounted on DIN Rail or surface-mounted using screw terminals. It is compatible with 50/60 Hz, three-phase systems, and is provided without an embedded surge suppressor or enclosure (IP20).

Coil voltage: 110–120 V AC

  • Action: Non-Reversing
  • Poles: 4
  • Main contacts: 4 normally open
  • Auxiliary contacts: 2 total (1NO/1NC)
  • Frame/Series: S0; SIRIUS 3RT23
  • Mounting: DIN Rail, Surface; Mounting position: Vertical
  • Electrical connection: Screws
  • Enclosure: No Enclosure; IP20
  • Frequency/Phase: 50/60 Hz; Phase: 3
  • Full-load amps: Inductive 15.5 A; Resistive 35 A
  • HP ratings: 1 hp @ 120V; 3 hp @ 230V; 3 hp @ 240V; 5 hp @ 208V (3P); 5 hp @ 240V (3P); 10 hp @ 480V (3P); 15 hp @ 575V (3P)
  • Max operating temperature: 140 °F
  • Min operating temperature: -13 °F
  • Mechanical durability: 10,000,000 cycles
  • Watts loss: 2.4 W
  • Standards: REACH Art 33, WEEE
  • Terminal connection type: Screw
  • Overall dimensions: 3.05 in W x 3.6 in H x 5.2 in D
  • Width: 2.36 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.