IEC Magnetic Contactor, No Auxiliary Contacts, 24V DC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT25171BB40

  • Zoro # G4322613


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT25171BB40
Zoro #
G4322613
UPC #
662643916652
Country of Origin
Germany

Dimensions

Overall Depth
4 in
Frame Size
S00
Mounting Hole Distance - Height
1.97 in
Overall Width
3 in
Overall Height
1.95 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
REACH Art 33, WEEE (2012/19/EU)
Includes
S00 Frame
HP @ 1 Phase - 230V
1
Enclosure NEMA Rating
No Enclosure
Reversing
No
Frame / Series / Class / Code
S00
Special Features
Main Contact Configuration 2NC/2NO
Series
SIRIUS 3RT25
Max. Operating Watts
13 kW (at 400V, AC-4), 6 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating
IP20
Horsepower @ Single Phase - 120V AC
1/3 hp
Minimum Operating Temperature
-13 Degrees F
Mounting Style
DIN Rail, Surface
Full Load Current - Resistive
20 A
Phase
3
Number of Normally Open Main Contacts
2
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 480V AC
5 hp
Contactor Style
IEC
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
140 Degrees F
Mechanical Operating Durability
30,000,000
Mounting Postion
Vertical
Includes Auxiliary Contacts
No
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
3 hp
Number of Normally Closed Main Contacts
2
Full Load Current - Inductive
12:00 AM

Description

The SIEMENS - IEC Magnetic Contactor is a non-reversing, 4-pole device with no auxiliary contacts. It has been designed for operation with a coil voltage of 24V DC and features an electrical connection via screws. The contactor belongs to the SIRIUS 3RT25 series and comes in an S00 frame size. While it does not include any enclosure, thus lacking a NEMA rating, it carries an IP20 rating for protection against touch by fingers and objects greater than 12mm. This device is suitable for vertical mounting on either a DIN rail or surface, as per user preference and safety guidelines.

Key features of this product include:

  • Full load amps for both inductive (12 A) and resistive (20 A) loads.
  • Horsepower capabilities vary with voltage: Single Phase - 120V AC (up to potential of 1/3 hp), Single Phase - 240V AC (up to potential of 1 hp), Three Phase - 240V AC (up to potential of 3 hp), Three Phase -480V AC (up to potential of 5 hp).
  • Operating temperature range is from -13 Degrees F to 140 Degrees F.
  • Mechanical Operating Durability tested for up to thirty million cycles under controlled conditions.
  • Main Contact Configuration featuring two normally closed main contacts and two normally open main contacts.
  • Compliance with REACH Art 33, WEEE standards.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.