Shop SIEMENS

IEC Miniature Circuit Breaker, 5SJ4 Series, 5A, 3 Pole, 277/480V AC, 10kA at 277/480V AC, D Curve

  • Mfr # 5SJ43118HG42
  • Zoro # G7550146

product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Series
5SJ4
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Miniature
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5SJ43118HG42
Zoro #
G7550146
UPC #
754554960166
Country of Origin
Germany

Dimensions

Frame Size
63A/5SJ4
Width
2.13 in
Depth
2.75 in
Height
4.76 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
4.76 in

Details

Item
IEC Miniature Circuit Breaker
Series
5SJ4
Amps
5A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Miniature
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 277/480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
125V DC
Curve Type
D
Standards
CSA C22.2 No. 5-02, EN 60898, EN 60947-2, UL 489
Application
Industrial
Material
Thermoplastic
Max. Operating Temp.
113 Degrees F
Min. Operating Temp.
-13 Degrees F
Meets UL Type
UL 489

Description

IEC Miniature Circuit Breaker, Amps 5 A, Number of Poles 3, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 125V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.76 in, Width 2.13 in, Depth 2.75 in, Frame Size 63A/5SJ4, Circuit Breaker Actuator Toggle

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products