Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20232BB40

  • Zoro # G8360415


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
40 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20232BB40
Zoro #
G8360415
UPC #
662643912876
Country of Origin
Germany

Dimensions

Height
102 mm
Width
45 mm
Depth
107 mm
Overall Width
2.15 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Height
2.36 in
Frame Size
S0
Overall Depth
4.55 in
Overall Height
4.3 in
Mounting Hole Distance - Width
1.38 in

Details

Full Load Amps-Inductive
9 A
Item
IEC Power Contactor
Full Load Amps-Resistive
40 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
2 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 3 Phase - 480V
5 hp
Standards
REACH Art 33, WEEE (2012/19/EU)
Aux. Contact Configuration
1NO/1NC
Auxiliary Contact Form
1NO/1NC
Series
SIRIUS 3RT20
Hz
50/60
Frame / Series / Class / Code
S0
Rated current [In] for the power loss specification
9 ampere
Rated operating current Ie with AC-3, 400 V
9 ampere
Rated operating power with AC-3, 400 V
4 kilowatt
suitable for series installation
Yes
Number of making contacts and main contacts
3
rated operational power AC-1 at 400 V
23 kilowatt
min. rated control voltage Us with DC
24 volt
Power loss, static, current-independent [Pls]
5.9 watt
Connection type
Spring pulley connection
Power loss per pole, current-dependent [PlIp]
0.2 watt
Maximum Operating Temperature
140 Degrees F
Phase
Three
Terminal Connection Type
Spring Loaded Terminals
Full Load Current - Resistive
40 A
Number of Normally Open Main Contacts
3
Number of Auxillary Contacts
2
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Coil Voltage
24V DC
Mounting Postion
Vertical
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 120V AC
1 hp
Contactor Style
IEC
Frequency
50/60 Hz
Mounting Style
DIN Rail, Surface
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
10,000,000
IP Rating
IP20
Horsepower @ Three Phase - 208V AC
2 hp
Full Load Current - Inductive
9 A
Horsepower @ Three Phase - 480V AC
5 hp
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
1 hp
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
7 1/2 hp

Description

IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 4.3 in, Overall Width 2.15 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.