Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Red

  • Mfr # 52BT6J2K

  • Zoro # G2982589


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BT6J2K
Zoro #
G2982589
UPC #
887621500535
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Width
2.15 in
Overall Height
4.24 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
CSA, REACH, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC
Lamp Type
Incandescent
NEMA Contact Rating Designation
A600/P600
Voltage
480V AC
Bezel
Black Epoxy Coated Zinc Die Cast
Lamp Module Type
Transformer
Lamp Module Voltage
480V AC
Contact Type
1NO
Lamp Voltage
6V AC
Contact Form
1NO
Basic Material
Epoxy
Number of Operators
1
Type of Operator
Round Button
Color
Red
Replacement Lamp
Mfr. No. 52AABN
IP Rating
IP10, IP11, IP14, IP52, IP54, IP56, IP66
Series
52
Bezel Material
Epoxy Coated Zinc Die Cast
AC Contact Rating
10 A @ 600 V
DC Contact Rating
Not Rated
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Number of Indicator Lights
0
Mechanical Operating Durability
3.00 x 10^5
NEMA Enclosure Rating
4X
Operator Voltage Rating - Maximum
600 V AC
Lamp Voltage - Maximum
480 V
Operator Material
Epoxy
Operating Temperature - Minimum
31 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Maintained/Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Black Epoxy Coated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.