
Illuminated pushbutton, 16 mm, round, plastic, blue, pushbutton, raised
Mfr # 3SB2001-0LF01
Zoro # G915309219
product price: $16.15
/eaSold in multiples of 29 for $468.35
Key Features
Push Button Style
Extended
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Blue
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SB2001-0LF01
Zoro #
G915309219
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
16 mm
Details
Item
Illuminated Push Button
Push Button Style
Extended
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Description
Illuminated pushbutton, 16 mm, round, plastic, blue, pushbutton, raised
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.