Industrial Ethernet FC TP Trailing cable
Mfr # 6XV18702D
Zoro # G8359514
product price: $9.99
/eaSold in multiples of 20 for $199.80
Key Features
Cable Length
279 ft
Standards
RoHS Compliant Directive (2011/65/EU)
Category - Data Cable
5e
Jacket Color
Green
Fire Rating - Data Cable
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6XV18702D
Zoro #
G8359514
UPC #
662643220490
Country of Origin
Germany
Dimensions
Cable Length
279 ft
Bend Radius
32 1/2 mm
Conductor Size - Data Cable
22 AWG
Length - Patch Cord
85m
Outer diameter of the cable
6.5 millimetre
Diameter of conductor
0.75 millimetre
Outside Diameter
0.3 in
Description
Ethernet Cable, Cable Length 279 ft, Fire Rating Not Rated, Insulation Material PE, Jacket Color Green, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum-Clad Foil, Number of Conductors 4, Outside Diameter 0.3 in, Maximum Voltage Rating 80 V, NEC Article and Type Not Rated, Standards RoHS Compliant Directive (2011/65/EU), Bend Radius 32 1/2 mm, Maximum Impedance 100 ohm, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.