Zoro Homepage

Joystick Operator, 4 Directions, 22mm

  • Mfr # 3SU1150-7AF88-1QA0

  • Zoro # G3040648


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Number of Directions
4
Contact Form
1NO
Contact Rating
10A @ 600V AC/1A @ 600V DC
Joystick Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1150-7AF88-1QA0
Zoro #
G3040648
UPC #
804766353055
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Depth
4.92 in
Overall Width
1.57 in
Shaft Length
2.81 in
Overall Height
1.57 in
Panel Cutout Diameter
22 mm

Details

Item
Joystick Operator
Number of Directions
4
Contact Form
1NO
Contact Rating
10A @ 600V AC/1A @ 600V DC
Joystick Material
Plastic
Action
Momentary
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Latching / Non-Latching
Non-Latching
Direction of Operation
Vertical and Horizontal
Standards
CCC, CE, CSA, EAC, UKCA, UL Listed
Bezel
Nickel Plated Brass and Zinc Die Cast
IP Rating
IP65, IP67
NEMA Contact Rating Designation
A600/R300
Bezel Material
Metal
AC Contact Rating
10 A @ 600 V
DC Contact Rating
1 A @ 600 V
Switch Action
Momentary
Series
3SU1
Latch Type
Non-Latching
Number of Positions
4
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Joystick Operator, 22 mm, Number of Directions 4, 1NO Contact Form, Contact Rating 10A @ 600V AC/1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Joystick Material Plastic, Bezel Nickel Plated Brass and Zinc Die Cast, Non-Latching, Vertical and Horizontal Direction of Operation, Action Momentary, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, IP67, Standards CCC, CE, CSA, EAC, UKCA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.