Zoro Homepage

Lamp Module w/Bulb, Yellow, LED, Plastic

  • Mfr # 3SU1401-1BF30-1AA0

  • Zoro # G3039878


product price: $38.19
/ea

Key Features

Material of Construction
Plastic
Color
Yellow
Lamp Type
LED
Terminal Connection
Screw Clamp
Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1401-1BF30-1AA0
Zoro #
G3039878
UPC #
04011209943414
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Width
4 in
Overall Depth
6 in
Overall Height
0.5 in
Compatible Panel Cutout Diameter
22 mm

Description

Lamp Module, Lamp Module Voltage 240V AC, Yellow, Lamp Type LED, Lamp Voltage 240V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, IP Rating IP20, IP40, Standards CE, CSA, UL Listed, For Use With 3Su10 Illuminated Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.