Zoro Homepage

Lateral Contact Block For 3RV2, 1NC, 1NO

  • Mfr # 3RV29011A

  • Zoro # G4296397


product price: $24.69
/ea

Key Features

For Use With
Series 3RV2 Motor Starter Protectors
Features
1 NC,1 NO Contact Configuration
Accessory Type
Lateral Auxiliary Switch
Standards
REACH, RoHS, WEEE
Overall Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV29011A
Zoro #
G4296397
UPC #
662643924695
Country of Origin
Czechia

Dimensions

Overall Depth
4.5 in
Overall Height
1.2 in
Overall Width
4.5 in

Details

Item
Lateral Auxiliary Switch
For Use With
Series 3RV2 Motor Starter Protectors
Features
1 NC,1 NO Contact Configuration
Accessory Type
Lateral Auxiliary Switch
Standards
REACH, RoHS, WEEE
Compatible with Series
SIRIUS 3RV2 Motor Starter Protectors

Description

Lateral Auxiliary Switch, Accessory Type Lateral Auxiliary Switch, Overall Height 1.2 in, Overall Width 4.5 in, Compatible with Series SIRIUS 3RV2 Motor Starter Protectors, Overall Depth 4.5 in, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.