Shop SIEMENS
See all product information
Create Account
Limit Switch
- Mfr # 3SE5 00-00-AA50
- Zoro # G523523083
product price:Â
$
31.59
/ea
Key Features
Operating Temperature - Minimum
-13 Degrees F
Standards
IEC 60068-2-27, IEC 60068-2-6, IEC 81346-2, REACH, RoHS
Arm Adjustability
Adjustable
Compatible Manufacturer Part Number
3SE51/52
Actuator Style
Roller-Lever Arm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 00-00-AA50
- Zoro #
- G523523083
- UPC #
- 4011209695627
- Country of Origin
- Germany
Dimensions
- Arm Length - Maximum
- 3.94 in
- Roller Diameter
- 0.75 in
- Roller Width
- 7.2 mm
Details
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- IEC 60068-2-27, IEC 60068-2-6, IEC 81346-2, REACH, RoHS
- Arm Adjustability
- Adjustable
- Compatible Manufacturer Part Number
- 3SE51/52
- Actuator Style
- Roller-Lever Arm
- Operating Temperature - Maximum
- 185 Degrees F
- Series
- 3SE5
- Roller Material
- Plastic
- Compatible with Series
- 3SE5
- Item
- Limit Switch Lever Arm
- Arm Material
- Metal
- Compatible with Brand
- Siemens
- Compatible with Manufacturer Model Number
- 3SE51/52
- Compatible Manufacturer Model Number
- 3SE51/52
- Compatible Series
- 3SE5
Description
Limit Switch Lever Arm, Roller Width 7.2 mm, Arm Material Metal, Roller Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.