Limit Switch
- Mfr # 3SE5 00-00-AA80
- Zoro # G123522417
product price:Â
$
39.39
/ea
Key Features
Series
3SE5
Operating Temperature - Maximum
185 Degrees F
Actuator Style
Rod-Lever Arm
Compatible Manufacturer Part Number
3SE51/52
Compatible with Brand
Siemens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 00-00-AA80
- Zoro #
- G123522417
- UPC #
- 4011209695757
- Country of Origin
- Germany
Dimensions
- Arm Depth
- 7.87 in
Details
- Series
- 3SE5
- Operating Temperature - Maximum
- 185 Degrees F
- Actuator Style
- Rod-Lever Arm
- Compatible Manufacturer Part Number
- 3SE51/52
- Compatible with Brand
- Siemens
- Compatible with Series
- 3SE5
- Item
- Limit Switch Lever Arm
- Operating Temperature - Minimum
- -13 Degrees F
- IP Rating
- IP65, IP67
- Arm Material
- Aluminum
- Standards
- IEC 60068-2-27, IEC 60068-2-6, IEC 81346-2, REACH, RoHS
- Compatible with Manufacturer Model Number
- 3SE51/52
- Compatible Manufacturer Model Number
- 3SE51/52
- Compatible Series
- 3SE5
Description
Limit Switch Lever Arm, Arm Material Aluminum, Arm Depth 7.87 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.