Limit Switch

  • Mfr # 3SE5 112-0CH80
  • Zoro # G623654298
product price: 
$
237.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Standards
CCC, CE, cULus, EAC, UKCA
Body Material
Metal
Electrical Connection
Screw Terminal
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 112-0CH80
Zoro #
G623654298
UPC #
4011209692299
Country of Origin
Germany

Dimensions

Overall Depth
49.8 mm
Body Depth
1.96 in
Body Width
40 mm
Overall Height
2.4 in
Mounting Hole Diameter
5.3 mm
Overall Width
8.4 in
Actuator Length
7.87 in
Body Height
78 mm

Details

Item
Limit Switch
IP Rating
IP65, IP67
Standards
CCC, CE, cULus, EAC, UKCA
Body Material
Metal
Electrical Connection
Screw Terminal
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
NEMA Enclosure Rating
12
Mounting Hole Horizontal Center to Center Distance
30 mm
Mounting Hole Vertical Center to Center Distance
60 mm
Actuator Style
Spring Rod Wobble
AC Contact Rating
6 A @ 125 V, 6 A @ 24 V
Contact Form
1NO/1NC
Includes Actuator
Actuator Included
Series
3SE5
Number of Mounting Holes
4
Operating Temperature - Minimum
-25 Degrees C
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Contact Action
Snap-Action
Operating Temperature - Maximum
85 Degrees C

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP65, IP67

Ratings & reviews