Limit Switch
- Mfr # 3SE5 00-00-AR01
- Zoro # G723524385
product price:Â
$
68.15
/ea
Key Features
IP Rating
IP65, IP67
Series
3SE5
Arm Length - Maximum
5.61 in
Compatible Manufacturer Part Number
3SE51/52
Actuator Style
Spring Rod Wobble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 00-00-AR01
- Zoro #
- G723524385
- UPC #
- 4011209696044
- Country of Origin
- Germany
Dimensions
- Arm Length - Maximum
- 5.61 in
Details
- IP Rating
- IP65, IP67
- Series
- 3SE5
- Compatible Manufacturer Part Number
- 3SE51/52
- Actuator Style
- Spring Rod Wobble
- Standards
- IEC 60068-2-27, IEC 60068-2-6, IEC 81346-2, REACH, RoHS
- Operating Temperature - Maximum
- 185 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Compatible with Brand
- Siemens
- Arm Material
- Plastic
- Compatible with Series
- 3SE5
- Item
- Limit Switch Rod Actuator
- Compatible with Manufacturer Model Number
- 3SE51/52
- Compatible Manufacturer Model Number
- 3SE51/52
- Compatible Series
- 3SE5
Description
Limit Switch Rod Actuator, Arm Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.