Shop SIEMENS
See all product information
Create Account
Limit Switch
- Mfr # 3SE5 1340BA00-1AC4
- Zoro # G023524962
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Standards
CCC, CE, cULus, EAC, UKCA
Overall Depth
37.8 mm
NEMA Enclosure Rating
12
Number of Mounting Holes
4
Body Configuration
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 1340BA00-1AC4
- Zoro #
- G023524962
- UPC #
- 4011209911314
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 37.8 mm
- Overall Length
- 4.3 in
- Mounting Hole Diameter
- 5.3 mm
- Overall Width
- 2.29 in
- Wire Rope Length
- 4.3 in
- Length
- 4.3 in
Details
- Standards
- CCC, CE, cULus, EAC, UKCA
- NEMA Enclosure Rating
- 12
- Number of Mounting Holes
- 4
- Body Configuration
- Plug-In
- Mounting Hole Vertical Center to Center Distance
- 60 mm
- Electrical Connection
- 4-Pin M12 Male Connector
- Operating Temperature - Maximum
- 85 Degrees C
- Mounting Hole Horizontal Center to Center Distance
- 30 mm
- Contact Form
- 1NO/1NC
- Operating Temperature - Minimum
- -25 Degrees C
Description
Limit Switch, Contact Form 1NO/1NC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.