Limit Switch

  • Mfr # 3SE5 112-0CB01
  • Zoro # G123523063
product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cULus, EAC, UKCA
Electrical Connection
Screw Terminal
Body Material
Metal
IP Rating
IP66, IP67
Number of Mounting Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 112-0CB01
Zoro #
G123523063
UPC #
4011209692121
Country of Origin
Germany

Dimensions

Mounting Hole Diameter
5.3 mm
Overall Width
1.93 in
Overall Height
5 in
Body Width
40 mm
Body Height
78 mm
Body Depth
1.47 in
Overall Depth
37.3 mm

Details

Standards
CCC, CE, cULus, EAC, UKCA
Item
Limit Switch
Electrical Connection
Screw Terminal
Body Material
Metal
IP Rating
IP66, IP67
Number of Mounting Holes
4
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
AC Contact Rating
6 A @ 125 V, 6 A @ 24 V
Series
3SE5
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Operating Temperature - Minimum
-25 Degrees C
Mounting Hole Vertical Center to Center Distance
60 mm
Contact Form
1NO/1NC
Operating Temperature - Maximum
85 Degrees C
Mounting Hole Horizontal Center to Center Distance
30 mm
Contact Action
Snap-Action
NEMA Enclosure Rating
12
Includes Actuator
Actuator Included

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews