Limit Switch
- Mfr # 3SE5 00-00-AA05
- Zoro # G823525299
product price:Â
$
35.25
/ea
Key Features
Roller Material
Plastic
Compatible Manufacturer Part Number
3SE51
Operating Temperature - Minimum
-13 Degrees F
Arm Material
Metal
Operating Temperature - Maximum
185 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 00-00-AA05
- Zoro #
- G823525299
- UPC #
- 4011209695481
- Country of Origin
- Germany
Dimensions
- Roller Diameter
- 1.18 in
- Arm Length - Maximum
- 1.07 in
- Roller Width
- 7.2 mm
Details
- Item
- Limit Switch Lever Arm
- Roller Material
- Plastic
- Compatible Manufacturer Part Number
- 3SE51
- Operating Temperature - Minimum
- -13 Degrees F
- Arm Material
- Metal
- Operating Temperature - Maximum
- 185 Degrees F
- Series
- 3SE5
- Standards
- IEC 60068-2-27, IEC 60068-2-6, IEC 81346-2, REACH, RoHS
- Compatible with Brand
- Siemens
- Actuator Style
- Roller-Lever Arm
- Compatible with Series
- 3SE5
- Compatible with Manufacturer Model Number
- 3SE51
- Compatible Manufacturer Model Number
- 3SE51
- Compatible Series
- 3SE5
Description
Limit Switch Lever Arm, Roller Width 7.2 mm, Arm Material Metal, Roller Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.