Limit Switch

  • Mfr # 3SE5 112-0CH01
  • Zoro # G023522951
product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
Roller Material
Plastic
Roller Width
0.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 112-0CH01
Zoro #
G023522951
UPC #
4011209692220
Country of Origin
Germany

Dimensions

Roller Width
0.75 in
Mounting Hole Diameter
5.3 mm
Actuator Length
1.06 in
Body Height
78 mm
Overall Depth
59.3 mm
Body Width
40 mm
Body Depth
2.34 in
Overall Height
2.3 in
Overall Width
8.5 in
Arm Length - Maximum
1.06 in

Details

Body Material
Metal
IP Rating
IP66, IP67
Item
Limit Switch
Electrical Connection
Screw Terminal
Roller Material
Plastic
Standards
CCC, CE, cULus, EAC, UKCA
NEMA Enclosure Rating
12
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
Operating Temperature - Maximum
85 Degrees C
Includes Actuator
Actuator Included
Contact Form
1NO/1NC
Contact Action
Snap-Action
Series
3SE5
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
AC Contact Rating
6 A @ 125 V, 6 A @ 24 V
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Hole Horizontal Center to Center Distance
30 mm
Actuator Style
Roller-Lever Arm
Operating Temperature - Minimum
-25 Degrees C
Number of Mounting Holes
4

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews