Zoro Homepage

Limit Switch Receptacle, 2NO/2NC Contact

  • Mfr # 3SE03-SB

  • Zoro # G912530432


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Conduit Connection Size
1/2 in
Body Configuration
Plug-In
Product Type
Limit Switch Receptacle
Compatible with Series
3SE03
Contact Form
2NO/2NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE03-SB
Zoro #
G912530432
UPC #
754554232775
Country of Origin
United States

Dimensions

Conduit Connection Size
1/2 in

Details

Item
Limit Switch Receptacle
Body Configuration
Plug-In
Product Type
Limit Switch Receptacle
Compatible with Series
3SE03
Contact Form
2NO/2NC
Compatible with Manufacturer Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Material
Zinc
Compatible Manufacturer Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible Manufacturer Part Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible with Manufacturer Model No.
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible with Mfr. Model No.
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
For Use with Mfr Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
For Use With Mfr. Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible Pump Manufacturer Part Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1
Compatible Mfr. Model Number
3SE03-AH1, 3SE03-AL1, 3SE03-AM1, 3SE03-AR1, 3SE03-AS1, 3SE03-AS3, 3SE03-AT1, 3SE03-AT3, 3SE03-AW1, 3SE03-BH1, 3SE03-BL1, 3SE03-BM1, 3SE03-BR1, 3SE03-BS1, 3SE03-BS3, 3SE03-BT1, 3SE03-BT3, 3SE03-BW1

Description

Limit Switch Receptacle, Contact Form 2NO/2NC, Electrical Connection Non-Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.