Load Center, 12 Spaces, 125A, 120/240V, 3 Phase

  • Mfr # P1224L3125CU

  • Zoro # G915674249


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Number of Spaces
12
Amps
125A
Voltage
120/240V
Phase
3
Short Circuit Current Rating
100KA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1224L3125CU
Zoro #
G915674249
UPC #
-
Country of Origin
Mexico

Dimensions

Height
23.500000000 in

Details

Item
Load Center
Number of Spaces
12
Amps
125A
Voltage
120/240V
Phase
3
Short Circuit Current Rating
100KA
Enclosure NEMA Rating
NEMA Type1
Bus Material
Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.